1KG D Paste Lubricant

Order Code: ZT1037191X

£54.99 Inc VAT (20%)


Description

Molykote D Paste is a light-coloured, solid lubricant paste for assembly and running in of metallic components.

Features:
High load carrying capacity.
Prevents stick slip and seizure.
Good corrosion protection.
For use with electrical and domestic appliances, packaging and office machinery, precision instruments, machinery in foodstuffs and beverages industry, as well as in textile and plastics processing machinery.

See full description
Specifications for 1KG D Paste Lubricant
  • MFR Part No.
    DPAS1
  • Container Type
    Tin
  • Features
    Good Corrosion Protection
    Prevents Stick-slip and Seizure
    Excellent Protection Against Galling And Fretting Corrosion
    High Load Carrying Capacity
    Cleanness
  • Operating Temperature Range
    -25 to 250°C
  • For Use On
    Electrical
    Food Equipment
  • Size
    1kg
  • Type
    Lubricant
  • Series
    D Paste
  • Product Type
    Assembly Lubricant
  • Form
    Paste
  • Colour
    White
  • Food Safe
    No
  • Base Oil
    Mineral

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome