40 Multi-Purpose Lubricant 5 Litres

Order Code: ZT3448355S

£82.99 Inc VAT (20%)


Description

The Kontakt 40 multi-purpose lubricant has excellent spreading properties to allow for complete and even coverage. The lubricant's formulation forms a reliable barrier against water and oxyen to combat corrosion and ensure the longevity of moving components.

Features and Benefits
• Versatile formula cleans, lubricates and penetrates to treat existing corrosion and prevent further damage
• Displaces water, humidity and condensation to protect moving components against damage
• Reduces friction and wear between two sliding surfaces to promote an extended component service life
• Supplied with a 360 degree spray valve that allows for the can to work in all positions for controlled treatment of an area

Typical Applications
• Electrical components
• Machanical components
• Machinery
• DIY gaden and home projects
• Helps to loosen corroded fasteners

Standards
• ISO 9001:2015

See full description
Specifications for 40 Multi-Purpose Lubricant 5 Litres
  • Type
    Lubricant
  • Product Type
    Lubricant
  • Operating Temperature Range
    0 to 120°C
  • Size
    5L
  • MFR Part No.
    1030436
  • Container Type
    Tin
  • For Use On
    Machinery
    Fasteners
    Electrical
    Mechanisms
  • Standards Met
    ISO 9001, 2015
  • Form
    Lubricant
  • Colour
    Colourless
  • Food Safe
    No
  • Series
    40