5KG Tufgear Universal Lubricant

Order Code: ZT1037168X

£259.99 Inc VAT (20%)


Description

Suitable for use in strong under water currents. Capacity to withstand extremely high loads. Excellent corrosion resistance to protect in humid, damp and even wet conditions. Extends lubrication intervals. Excellent adhesion to gear teeth - no fling. Reduces equipment failure and downtime. Suitable for all sizes of open gears. Approved to NATO, Naval and RAF Standards. Temperature range -40 to +120°c.

Specifications for 5KG Tufgear Universal Lubricant
  • Container Type
    Tub
  • Features
    Temperature range -40 to +120°c
    Corrosion resistance
    Suitable for use in strong under water currents
    Reduces equipment failure and downtime
    Approved to NATO, Naval and RAF Standards
    Capacity to withstand extremely high loads
  • Operating Temperature Range
    -40 to 120°C
  • MFR Part No.
    18305
  • For Use On
    Gears
  • Size
    5kg
  • Product Type
    Gear Oil
  • Series
    TUFGEAR UNIVERSAL
  • Food Safe
    No
  • Colour
    Blue/Black
  • Base Oil
    Mineral

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome