Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Fluids & Lubricants
Greases, Lubricants & Oils
Lubricants
8007 Release Lubricant 400ML
By Loctite
Order Code:
ZT1037143X
£24.99
Inc VAT (20%)
1
Add to basket
Get it in
10-15
working days
Available
GBP
24.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/lubricants/8007-release-lubricant-400ml/p/ZT1037143X
Add to quotation
View all Lubricants
Description
8007
Resists temperature up to 980°C.
Specifications
Technical Information
Safety Information
Specifications for 8007 Release Lubricant 400ML
Features
Cold Weather Resistant for Year Round Maintenance
Container Type
Aerosol
For Use On
Threads
Size
400ml
Operating Temperature Range
-30 to 980°C
MFR Part No.
255795
Series
8007
Product Type
Release Lubricant
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome