A087 Silslide Silicon Lubricant & Release Spray, 400ml

Order Code: ZT3957022S

£5.29each Inc VAT (20%)
£63.48 minimum order value

Minimum order quantity: 12.

Description

This colourless, odourless silicone based lubricant is ideal for the routine maintenance of a wide variety of surfaces, including food equipment, machinery, electrical equipment and rubber surfaces. It provides mess-free lubrication and treatment, while also aiding the release of moulds. It provides excellent lubrication and polish, helping to produce a shine and restore the colour of surfaces.

Features and Benefits
• Versatile lubricant
• Provides mess-free lubrication, shine and polish
• Aids in mould release
• Helps to restore natural surface colour

Typical Applications
• Food equipment
• Machinery
• Rubber surfaces
• Assembly
• Electrical equipment

Standards
• NSF H1 status means that the product is ideally suited for use on machinery in food preparation

See full description
Specifications for A087 Silslide Silicon Lubricant & Release Spray, 400ml
  • Series
    SILSLIDE
  • MFR Part No.
    A087400AM
  • Container Type
    Aerosol
  • Type
    Lubricant
  • Operating Temperature Range
    To 50°C
  • Size
    400ml
  • Product Type
    Silicone Lubricant
  • For Use On
    Electrical
    Food Equipment
    Rubber
    Assembly
    Machinery

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome