0
1
2
3
4
5
6
7

AC-90 Multi-Purpose Lubricants


£2.99 Inc VAT (20%)

See 8 Product Variants
£2.99

Description

A one can solution to many, everyday engineering problems, the AC-90® is a true multi-purpose lubricant for maintenance and engineering professionals. Its active formulation helps rapidly displace moisture reducing damp induced faults on ignition circuits as well as providing excellent protection against corrosion whilst keeping parts moving smoothly.

Effective at removing grime and other residues, the solution is also useful for helping to release over-tightened or corroded fasteners, leaving a fine film for easy lubrication on reassembly.

Features and Benefits
• One solution to many common everyday engineering problems
• Active ingredients rapidly displace moisture and eliminate damp
• Provides excellent corrosion protection of metal parts and components
• Silicone free formula keeps moving parts working smoothly and efficiently
• Helps penetrate and release seized, corroded and over-tightened fasteners
• Leaves behind a fine lubricating film for easy assembly
• Effectively removes grime, grease residues, wax-based corrosion coatings, and more
• Available as NSF H1 registration for use in the food and beverage sector

Typical Applications
• Industrial
• Domestic
• Mechanical
• Anti-Corrosion Treatment

See full description

Feature Attributes

Series:
AC-90®
Product Type:
Multi-Purpose Lubricant
Type:
Lubricant
Food Safe:
No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome