Accu-Lube LB-5000 Micro Lubricant 5LTR

Order Code: ZT3307925S

£359.99 Inc VAT (20%)


Description

Accu-Lube®LB-5000 is a superior performance micro-lubricant devised to be used in conjunction with the Accu-Lube® Micro-Lubrication system.

Features and Benefits
• Formulated from unique blend of highly refined natural base oils to provide near dry machining
• Revolutionary approach to controlling the supply of lubricant to the cutting zone to deliver high performance
• Cleaner, more precise lubricant delivery minimising fluid usage and reducing costs
• Natural base, non-toxic and non-irritating formula for ease of use
• Biocide, Sulphur, Nitrite, and chlorine free formula for versatile use
• No component staining & improves tool life

Typical Applications
• Light to medium duty cutting operations
• General machining
• Non-ferrous materials

Notes
• Manufactured from renewable sources
• No cleaning required prior to heat treating

See full description
Specifications for Accu-Lube LB-5000 Micro Lubricant 5LTR
  • Container Type
    Bottle
  • Applications
    Punching
  • Product Type
    Cutting & Grinding Fluid
  • Series
    Accu-Lube® LB-5000
  • For Use On
    Ferrous & Non-ferrous Metals
    Light Duty
  • Size
    5L
  • MFR Part No.
    74026
  • Form
    Lubricant

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome