0
1

Aerosol Dry Lubricant Spray - 400ml

Order Code: ZT1415589X

£2.69 Inc VAT (20%)
£2.9910% off


Description

GT85® is a lubricant, water displacer and penetrator all in one. Containing Teflon, it is equipped to create a long-lasting film to lubricate and protect. Ideal for preventing squeaks and rust, it's frequently used on equipment, like bicycles, including chains and cables. This lubricant drives out moisture from electrical systems and helps to start wet engines.

Features and Benefits
• Prevents squeaking and rust in inaccessible parts
• Contains Teflon which offers a long-lasting film which lubricates and protects
• Provides a lasting shine on interior car trim

Typical Applications
• Bicycles
• Cars
• Boats
• Garden tools

Warning
• Flammable - Aerosol

See full description
Specifications for Aerosol Dry Lubricant Spray - 400ml
  • Size
    400ml
  • For Use On
    Car interior
    Electrical systems
  • MFR Part No.
    44145/STD
  • Container Type
    Aerosol
  • Features
    Provides a lasting shine on interior car trim
  • Series
    Original
  • Product Type
    Lubricant
  • Type
    Lubricant
  • Form
    Spray
  • Colour
    Yellow
  • Food Safe
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome