Aerospec Protect Spray, 300ml

Order Code: ZT4796300S

£31.99each Inc VAT (20%)
£383.88 minimum order value

Minimum order quantity: 12.

Description

AEROSPEC® Protect Spray is essential for customers seeking robust, long-term corrosion protection for equipment and components in outdoor environments. It forms a resilient, heavy-duty waxy film that withstands temperatures from -40°C to +120°C and resists chemicals. Ideal for hinges, gearbox casings, and other exposed metal parts, it ensures durability and reliability in both indoor and outdoor storage. The spray's PTFE reinforcement provides dry film lubrication, preventing melting and enhancing protection against corrosion. It's a reliable choice to safeguard critical components from environmental wear and extend their service life in various industrial applications.

Features and Benefits
• Resilient, heavy-duty waxy film for long-term corrosion protection
• Excellent temperature range of -40°C to +120°C
• Chemically resistant formulation
• Reinforced with PTFE for dry film lubrication
• Ideal for outdoor protection of exposed metal parts
• Prevents melting and dripping
• Ensures durability in harsh environmental conditions

See full description
Specifications for Aerospec Protect Spray, 300ml
  • Form
    Spray
  • Size
    300ml
  • Series
    AEROSPEC
  • Container Type
    Aerosol
  • MFR Part No.
    16810

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome