Agri Super 15W-40 Pail 20L

Order Code: ZT2813807S

£109.99 Inc VAT (20%)


Description

Mobil Agri Super™ 15W-40 is a high performance, multi-functional lubricant for most farm equipment applications. This STOU lubricant provides good performance in diesel and gasoline engines, transmissions, hydraulics, final drives and oil-immersed brakes operating in agricultural service. Mobil Agri Super is recommended for use in a wide range of heavy-duty applications and operating environments found in the farming industry.

Features and Benefits
Agricultural enterprises employ a wide variety of equipment requiring multi-functional lubrication performance. The engineering in Mobil Agri Super 15W-40 meets the diverse lubrication requirements of this equipment which reduces the number of lubricants required and the possibility of misapplication. The key benefits include:

Good thermal and oxidation stability

Reduced sludge build-up and high temperature deposits

TBN reserves

Improved deposit control

Good rust and corrosion protection

Reduced wear and long equipment life especially in hydraulic components

Effective detergency/dispersancy

Cleaner engines and long engine life

High temperature viscosity retention and volatility control

Reduced engine scuffing, bore polishing, and oil consumption

Unique frictional and load carrying properties

Increased power, improved power train performance and elimination of chatter in wet brakes

Low temperature pumpability and performance

Easier engine start-up, reduced wear in critical valve train and good hydraulic response

Component compatibility

Longer gasket and seal life

Multipurpose product

Reduces inventory and chance for misapplication



Applications
• Mixed diesel and gasoline-powered farm vehicles and equipment

• Farm equipment transmissions and power systems requiring multifunctional fluid



Specifications and Approvals
This product has the following approvals:

ZF TE-ML 06B (*)

ZF TE-ML 07B


This product is recommended for use in applications requiring:

ALLISON C-4

API CE

API CF

API CF-4

API GL-4

MASSEY FERGUSON CMS M1139

Caterpillar TO-2

FORD M2C 159B

JOHN DEERE J27

MASSEY FERGUSON M-1139

MASSEY FERGUSON CMS M1144

MASSEY FERGUSON CMS M1145



Properties and Specifications
Property



Grade

SAE 15W-40

Cold-Cranking Simulator, Apparent Viscosity @ -20 C, mPa.s, ASTM D5293

4000

Brookfield Viscosity @ -26 C, mPa.s, ASTM D2983

16000

Viscosity Index, ASTM D2270

141

Total Base Number, mgKOH/g, ASTM D2896

12

Pour Point, °C, ASTM D97

-40

Kinematic Viscosity @ 40 C, mm2/s, ASTM D445

90

Kinematic Viscosity @ 100 C, mm2/s, ASTM D445

12.9

Flash Point, Cleveland Open Cup, °C, ASTM D92

235

Density @ 15 C, g/ml, ASTM D1298

0.87

Ash, Sulfated, mass%, ASTM D874

2

See full description
Specifications for Agri Super 15W-40 Pail 20L
  • Container Type
    Pail
  • Size
    20L