0
1

Air Tool Lubricant 500ml

Order Code: ZT3110162S

£6.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.390%
5 - 9£6.134%
10 - 19£5.888%
20 +£5.6212%

Order by 12pm, get it Tomorrow

Description

Designed for all air-operated tools, Air Tool Lubricant from the Solent® lubricants range is a general-purpose in-line lubricator that promotes consistent tool performance and resists clogging for increased productivity.

Features and Benefits
• Compatible with all air-operated tools
• Is low foaming to resist clogs
• Anti-rust and anti-wear additives extend tool life
• In-line lubricant can also be used on the air inlet

Typical Applications
• Air tool in-line lubricant
• Maintenance

See full description
Specifications for Air Tool Lubricant 500ml
  • Container Type
    Bottle
  • Product Type
    Air Tool Lubricant
  • For Use On
    Tools
  • Size
    500ml
  • Type
    Lubricant
  • Standards Met
    ISO Grade VG22
  • Food Safe
    No
  • Form
    Lubricant
  • Colour
    Yellow

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome