0
1

AS40 Anti-Scuff Lubricant Paste


Select
£46.99 Inc VAT (20%)


See all variants from £46.99

Description

A high-performance lubricant containing molybdenum disulphide (MoS2) and graphite, formed into a soft paste.

MOLYSLIP® AS40 is designed for use in situations where a hydrodynamic oil film cannot be tolerated or is impossible to achieve - for example during component assembly, machine start-up and high load/slow speed operations. The high load carrying capacity of the MoS2 and graphite solids (in excess of 140,000 psi which is above the yield point of most metals) provides an ultra-low-friction physical barrier between metal surfaces preventing micro-welding or pick-up that can irrevocably damage components from occurring.

Features and Benefits
• Ensures bedding in without scuffing or scoring
• Reduces wear and cuts costs
• Protects against rust and corrosion
• Eases assembly of tight tolerance components
• Withstands extreme loads

Typical Applications
• Component assembly
• Mechanical startup

Feature Attributes

Operating Temperature Range:
-100 to 550 °C
For Use On:
Threads,Gears,Bearings,Metal
Features:
Protects against rust and corrosion
Series:
AS40
Product Type:
Assembly Lubricant
Type:
Lubricant
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome