ATF 134 Automatic Transmission Fluid Drum-M 208L

Order Code: ZT2813726S

£1,999.99 Inc VAT (20%)


Description

Mobil ATF 134 - High Performance Oil for Mercedes Automatic Gearboxes

Mobil ATF 134 is an extra high performance oil for automatic gearboxes. It is manufactured from carefully selected HVI base oils and is recommended for use in Mercedes automatic transmissions.

Features and Benefits

Excellent thermal stability and wear protection
Very good low temperature properties
Protects against wear
Meets the latest requirements for friction properties
Protection against degradation at high temperatures
Excellent cold start properties
Improved wear protection
Excellent transmission performance throughout the life of the oil
Areas of Use

Mobil ATF 134 is recommended for use in the latest generation of Mercedes Benz 7-speed automatic transmissions.
The oil is approved according to MB 236.14.

See full description
Specifications for ATF 134 Automatic Transmission Fluid Drum-M 208L
  • Size
    208L
  • Container Type
    Drum

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome