BE-100 Rope Lubricant 00 - TG7818 - 18kg

BE-100 Rope Lubricant 00 - TG7818 - 18kg

Order Code: ZT4156293S

£599.99 Inc VAT (20%)


Description

TYGRIS BE-100 Rope Lubricant 00 is a biodegradable semi-fluid, solvent free wire rope lubricant designed to meet the lubrication and corrosion prevention requirements of wire ropes working under all conditions. Typical application areas are dockside cranes, draglines.

Benefits:
Biodegradable – environmentally acceptable.
Excellent protection internally and externally extending rope service life.
Molybdenum disulphide reduces wear between strands.
Water repellent properties for extended service intervals.
Thin film eliminates fling off. Does not attract dirt. Clean to handle.
Extensive covering power for economy of use

Consult the safety data sheet prior to use - suitable Personal Protection Equipment should be worn. Apply sparingly to clean ropes – 1kg is sufficient for 40 to 50 metres of 25mm diameter rope. Capillary action will ensure penetration to rope’s core when in use. Use straight from the container, even in cold weather. If it is not possible to clean rope of previous lubricant, apply clean lubricant on top of previous to soften it, work for one week, then make a further application. Dispose of waste in line with local and national regulations.

*Image for illustrative purposes only

See full description
Specifications for BE-100 Rope Lubricant 00 - TG7818 - 18kg
  • Product Type
    Rope Lubricant