PROTEAN Belt Dressing is an NSF: H1 registered, spray-formulated, food grade belt dressing lubricant used to reduce slippage and extend the life of drive belts, increasing transmitted power and improving efficiency and economy. Suitable for use within Food & Beverage, Packaging, Pharmaceutical and other clean room environments.
Benefits: High tack for maximum power transmission; Reduces belt slippage for less squeal; Decreases energy costs; Does not reduce tensile strength; Effective in damp conditions; Extends belt life; Temperature range: -50°C to +150°C; 360° valve for inverted use;