BRAKE FLUID DOT5.1 12 x 0.5L

BRAKE FLUID DOT5.1 12 x 0.5L

Order Code: ZT2813780SCopy

£102.99 Inc VAT (20%)


Description

Mobil Brake Fluid DOT5.1 is a high-performance brake fluid that provides the highest level of stopping power and safety for modern and high-performance vehicles. It is based on polyethylene glycol ether technology and has a minimum wet boiling point of 180°C. Mobil Brake Fluid DOT5.1 is compatible with all DOT 3 and DOT 4 brake fluids and can be safely mixed with them. It is also non-corrosive and will not damage your vehicle's braking system.

Features:

High-performance brake fluid for modern and high-performance vehicles
Minimum wet boiling point of 180°C
Compatible with all DOT 3 and DOT 4 brake fluids
Non-corrosive
Benefits:

Provides the highest level of stopping power and safety
Protects your vehicle's braking system from corrosion
Extends the life of your braking system
Applications:

Passenger cars
Trucks
SUVs
Commercial vehicles
Racing vehicles
How to Use:

Follow your vehicle manufacturer's recommendations for brake fluid replacement.
Use a clean, dry container to store the brake fluid.
Keep the container tightly closed to prevent water absorption.
Do not refill the container and do not use for other liquids.
Take care not to spill the brake fluid on paintwork. If spilled, wash the area with soap and water immediately.
Safety Precautions:

Keep out of reach of children.
In case of contact with eyes, rinse immediately with plenty of water and seek medical attention.
If swallowed, do not induce vomiting. Call a poison control center or doctor immediately.
Avoid contact with skin. If contact occurs, wash immediately with soap and water.
Do not store in direct sunlight or at temperatures above 120°F (49°C).
Storage:

Store in a cool, dry place.
Protect from direct sunlight.
Keep container tightly closed.
Disposal:

Dispose of according to local, state, and federal regulations.

See full description
Specifications for BRAKE FLUID DOT5.1 12 x 0.5L
  • Product Type
    Brake Fluid
  • Size
    0.5L