Cassida Chain Oil 320 Spray 400ML

Order Code: ZT1218115X

£17.99 Inc VAT (20%)


Description

Cassida Chain Oil 320 Spray is a fully synthetic high performance, anti-wear chain oil which has been specially developed for use in machinery used in the food and beverage processing and packaging industry. It is based on a careful blend of synthetic fluids and selected additives chosen for their ability to meet the stringent requirements of the food and beverage industry.

Specifications for Cassida Chain Oil 320 Spray 400ML
  • For Use On
    Food Equipment
    Chains
  • Container Type
    Spray Bottle
  • Viscosity
    34mm²/s at 100°C
    320mm²/s at 40°C
  • Size
    400ml
  • Features
    Easily Applied
    Extends the service life of chains
    Food Grade
  • Standards Met
    Registered with NSF under category H1 - Incidental Food Contact
    Halal
    Kosher
    NSF H1
  • MFR Part No.
    600860189
  • Series
    CASSIDA
  • Type
    Lubricant
  • Product Type
    Chain/Drive/Rope Lubricant
  • Colour
    Colourless
  • Food Safe
    Yes
  • Operating Temperature Range
    40 to 140�C
  • Viscosity Grade
    320
  • Base Oil
    Synthetic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome