Ceramslip Metal-free Anti-sieze Compound - 500G

Order Code: ZT1066082S

£35.99 Inc VAT (20%)


Description

A premium-performance, metal-free, anti-seize compound formulated to protect fasteners from seizure induced by extremes of temperature, pressure and corrosion. The fully synthetic base fluid contains a unique combination of micronized, non-metallic particles to provide excellent lubrication and protection to threads and components.

- Suitable for incidental food contact - InS H1 registered
- Ensures consistent friction between threads
- Protects against galling and seizure
- Excellent protection against rust and corrosion
- Eases assembly and dismantling of components

See full description
Specifications for Ceramslip Metal-free Anti-sieze Compound - 500G
  • For Use On
    Food Equipment
    Threads
    Metal
  • Size
    500g
  • MFR Part No.
    M119005
  • Features
    Ensures consistent friction
  • Container Type
    Tin
  • Operating Temperature Range
    -100 to 1500°C
  • Type
    Lubricant
  • Product Type
    Anti-Seize Lubricant
  • Series
    CERAMSLIP
  • Form
    Lubricant
  • Base Oil
    Synthetic
  • Colour
    Beige
  • Food Safe
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome