Chain & Drive Fluid 5L

Order Code: ZT1048018P

£159.99 Inc VAT (20%)


Description

Designed to reduce chain wear, prolong chain life and reduce lubricant usage giving good resistance to corrosion and load with specific products withstanding high temperatures.

Specifications for Chain & Drive Fluid 5L
  • Size
    5LTR
  • Features
    Reduce chain wear, prolong chain life
    Good corrosion resistance
  • Container Type
    Bottle
  • For Use On
    Chain & Drives
  • Operating Temperature Range
    -15 to 110°C
  • MFR Part No.
    22306
  • Series
    CHAIN & DRIVE
  • Type
    Lubricant
  • Product Type
    Chain/Drive/Rope Lubricant
  • Form
    Fluid
  • Colour
    Amber
  • Food Safe
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome