Chain Guard 280 5LTR

Order Code: ZT3307844S

£499.99 Inc VAT (20%)


Description

A long life high temperature chain lubricant specially formulated for the lubrication of convey or chains and bearings operating at temperatures up to 280C. Particularly suitable for the lubrication of chains on stenters, drying machines, kilns and other applications where chains operate at high temperatures.

Specifications for Chain Guard 280 5LTR
  • Container Type
    Bottle
  • Series
    Chain Guard 280
  • Product Type
    Chain/Drive/Rope Lubricant
  • MFR Part No.
    22235
  • Operating Temperature Range
    Up to 280°C
  • Size
    5L
  • Type
    Lubricant
  • For Use On
    Chains
  • Form
    Lubricant
  • Food Safe
    No
  • Colour
    Yellow

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome