0
1

Copper Anti-seize Paste PF 400ML

Order Code: ZT1037063X

£17.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£17.990%
5 - 9£17.274%
10 - 19£16.558%
20 +£15.8312%


Description

Based on micronised copper powder and synergistic anti-oxydant, anti-corrosion and anti-wear additives suspended in a premium grade stable oil. Effective anti-seize formulation.

Specifications for Copper Anti-seize Paste PF 400ML
  • For Use On
    Threads
  • MFR Part No.
    30303
  • Size
    400ml
  • Features
    Excellent sealing even in corrosive environments
    Resistant to hot and cold water
    Reduces friction and wear
    Lead free and nickel free
    High pressure and high temperature resistance
  • Operating Temperature Range
    -30 to +1100°C
  • Container Type
    Aerosol
  • Type
    Paste
  • Product Type
    Copper Anti-Seize Paste
  • Form
    Spray
  • Food Safe
    No
  • Colour
    Copper

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome