0
1

Dry PTFE Spray 400ML

Order Code: ZT1037177X

£29.99 Inc VAT (20%)


Description

Market leading, low friction, non stick, dry PTFE lubricant for the lubrication of cams, slides, open bearings, chutes and shears.

Features and Benefits
• A non-toxic, non staining dry PTFE lubricant, for use where wet lubricants cannot be tolerated.
• Sub-micron PTFE coats surface to prevent wear and extend equipment life
• Operating temperature: -200°C to +270°C
• DETEX metal detectable cap and actuator reduces risk of plastic contamination
• Suitable for use on bearings, chutes and slides
• NSF H1, ISO 21469 and Halal certified
• Size: 400ml

Typical Applications
• Bearings
• Mechanical

Warning
• Flammable - Aerosol

See full description
Specifications for Dry PTFE Spray 400ML
  • For Use On
    Bearings
  • MFR Part No.
    34235
  • Features
    DETEX Metal Detectable Cap and Actuator Reduces Risk of Plastic Contamination
    Acts as a Non-staining, Anti-stick Agent
    Sub-micron Ptfe Coats Surface to Prevent Wear and Extend Equipment Life
    Ideal for Chutes and Slides
    Dry Film Lubricates Where Wet Lubricant Cannot be Tolerated, E.g. Dusty Environments
  • Size
    400ml
  • Operating Temperature Range
    -200 to 270°C
  • Container Type
    Aerosol
  • Product Type
    Dry Lubricant
  • Type
    Lubricant

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome