Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Fluids & Lubricants
Greases, Lubricants & Oils
Lubricants
Durance Chain Lubricant 200ml - 8560
By Petronas
Order Code:
ZT3955501S
£7.99
each
Inc VAT (20%)
£111.86 minimum order value
Quantity
Price
Discount
1 - 19
£7.99
0%
20 - 49
£7.59
5%
50 +
£7.19
10%
14
Add to basket
Minimum order quantity: 14.
Get it by
Wed, 18th Dec
In Stock
GBP
111.86
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/lubricants/durance-chain-lubricant-200ml-8560/p/ZT3955501S
Add to quotation
View all Lubricants
Description
Petronas Durance Chain Lubricant 200ML - 8560 8560
Tags:
#BulkDiscount
Specifications
Specifications for Durance Chain Lubricant 200ml - 8560
Volume
200ml
Product Type
Chain Lubricant
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome