Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Fluids & Lubricants
Greases, Lubricants & Oils
Lubricants
Eco-Cool mm 1000L - 601388286
By Fuchs
Order Code:
ZT3140799S
£4,199.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 22nd Jan
In Stock
GBP
4199.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/lubricants/eco-cool-mm-1000l-601388286/p/ZT3140799S
Add to quotation
View all Lubricants
Description
ECOCOOL MM 1000L 1 Pack 601388286
Specifications
Specifications for Eco-Cool mm 1000L - 601388286
Product Type
ECOCOOL MM 1000L
Size
1000L
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome