Evaporating Fluid 4286 Pail 20L

Order Code: ZT2813716S

£149.99 Inc VAT (20%)


Description

Mobil Evaporating Fluid 4286 is a premium quality specialized hydrocarbon oil formulated to meet the specific requirements of metal forming. It is an environmentally friendly alternative to traditional metal working fluids, and can improve tool life and eliminate the need for cleaning and degreasing.

Mobil Evaporating Fluid 4286 is ideal for use in a variety of metal forming applications, including:

Cold rolling
Hot rolling
Forging
Extrusion
Drawing
Stamping
It is also suitable for use in a variety of other applications, including:

Metal finishing
Machining
Grinding
Polishing
Mobil Evaporating Fluid 4286 is a high-performance fluid that can provide a number of benefits to metal forming operations, including:

Improved tool life
Reduced friction
Improved surface finish
Reduced wear
Increased productivity
Reduced environmental impact
Mobil Evaporating Fluid 4286 is a cost-effective and environmentally friendly solution for metal forming operations. It is available in a variety of sizes to meet the needs of any application.

Features:

Premium quality specialized hydrocarbon oil
Environmentally friendly alternative to traditional metal working fluids
Improves tool life
Eliminates the need for cleaning and degreasing
Ideal for a variety of metal forming applications
Cost-effective and environmentally friendly
Benefits:

Improved tool life
Reduced friction
Improved surface finish
Reduced wear
Increased productivity
Reduced environmental impact

See full description
Specifications for Evaporating Fluid 4286 Pail 20L
  • Product Type
    Evaporating Fluid
  • Container Type
    Pail
  • Size
    20L
  • Applications
    Polishing
    Grinding
    Drawing
    Machining

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome