FLT Multi-lube Aerosol 500ML
0
1

FLT Multi-lube Aerosol 500ML

Order Code: ZT1198688X

£6.19 Inc VAT (20%)


Description

A versatile light lubricant for use by automotive professionals and for the maintenance of mechanical handling equipment.

Features and Benefits:
• Use as a lubricant, penetrant, anti-corrosion spray or dewatering fluid
• Safe on most paints, plastics, rubbers, and all metals
• Good water displacement properties

Typical Applications:
• Mechanical handling
• Maintenance

See full description
Specifications for FLT Multi-lube Aerosol 500ML
  • Operating Temperature Range
    -20 to +115°C
  • Container Type
    Aerosol
  • For Use On
    Most paints
    Plastics
    Painted Surfaces
    Rubber
  • Features
    White spirit odour
    Amber coloured liquid
    Soluble in hydrocarbon solvents, insoluble in water
  • MFR Part No.
    31615
  • Type
    Lubricant
  • Product Type
    Multi-Purpose Lubricant
  • Form
    Spray
  • Colour
    Amber
  • Food Safe
    No
  • Series
    MULTI-LUBE
  • Size
    500ml