Food Safe Anti Seize 500GM

Order Code: ZT1015154S

£15.99 Inc VAT (20%)


Description

Food safe anti-seize is a white formulated compound for use in areas where corrosion to fretting and corrosion induced by wet environments may occur.

Features and Benefits
• Non-toxic white paste suitable for use on stainless steel within a food and drink, pharmaceutical and clean environments
• Highly water resistant, long Lasting formulation to protect in wet and damp settings
• Contains PTFE as well as other boundary lubricants
• Highly versatile suitable for use in a wide temperature range: -32°C to 350°C
• INS H1 Registered, made with FDA listed ingredients

Typical Applications
• Threaded components
• Bushes
• Slides
• Food, Drink, pharmaceutical and all clean environments
• INS H1 Registered
• Halal & Kosher Certification

See full description
Specifications for Food Safe Anti Seize 500GM
  • MFR Part No.
    FS ANTI SEIZE 500gm
  • Operating Temperature Range
    -32 to 350°C
  • Size
    500gm
  • Container Type
    Pot
  • Features
    Long lasting
    Non-toxic
    High water resistance
  • For Use On
    Brushes
    Slides
    Threaded components
  • Product Type
    Anti-Seize Lubricant
  • Series
    FS Anti-Seize
  • Type
    Lubricant
  • Food Safe
    Food Safe
  • Form
    Lubricant
  • Standards Met
    Ins H1 Registered
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome