Food Safe Belt Dressing Aerosol 400ml

Order Code: ZT1086884S

£7.99 Inc VAT (20%)


Description

Food safe adhesive anti-slip coating spray for easy application to the underside of conveyor belts to provide increased friction between the rollers and belt. Created to give more productive life from rubber, synthetic, leather belts, whether round or flat.

Features and Benefits
• Improved grip allows the belt to transmit full power without slipping even in damp and wet environments.
• INS H1 Registered, suitable for use in food production areas
• Increases reliability by reducing wear on pulley and belts
• Easy to use apply aerosol for fast application
• Safe to use, can be applied through guards for ease
• Cost effective method as reduces power lost through belt slippage

Typical Applications
• Food safe adhesive anti-slip coating spray for easy application to the underside of conveyor belts to provide increased friction between the rollers and belt. Created to give more productive life from rubber, synthetic, leather belts, whether round or flat.

Features and Benefits
• Improved grip allows the belt to transmit full power without slipping even in damp and damp environments.
• INS H1 Registered, suitable for use in food production areas
• Increases reliability by reducing wear on pulley and belts
• Easy to use apply aerosol for fast application
• Safe to use, can be applied through guards for ease
• Cost effective method as reduces power lost through belt slippage

Typical Applications
• All types of belt drives in all industries
• Round belt
• Flat Belts
• V Belts
• Leather
• Rubber
• Textile
• Synthetic

Notes
• Extremely flammable
• CFC free

See full description
Specifications for Food Safe Belt Dressing Aerosol 400ml
  • Container Type
    Aerosol
  • For Use On
    Belt drives
  • Features
    Application through guards
    Improves grip
    Cost effective
  • Size
    400ml
  • MFR Part No.
    FS BELT TECH 400ml A
  • Product Type
    Chain/Drive/Rope Lubricant
  • Type
    Lubricant
  • Series
    FS Belt Tech
  • Food Safe
    Food Safe
  • Form
    Spray
  • Standards Met
    Ins H1 Registered
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome