0
1
2

Food Safe High Viscosity Chain Oil With PTFE


£8.99 Inc VAT (20%)

See 3 Product Variants
£8.99

Description

General purpose oil with PTFE is a synthetic food safe oil manufactured for use as a lubricant on chains and sliding surfaces.

Features and Benefits
• Odourless, tasteless and free from mineral hydrocarbons
• Low friction coefficient reduces energy consumption and wear and tear
• Fully synthetic oil allows extended intervals between services
• Exceedingly wide temperature range -60°C to 260°C
• Hydrophobic oil 100% Water resistant preventing corrosion and protects from moisture
• Translucent white oil contains PTFE for added protection and lubrication

Typical Applications
• Suitable for use in food, beverage, pharmaceutical and clean environments
• Chains
• Nylon Runners/Slides
• Lubrication of sliding surfaces and pivots
• Airline lubricant
• Lightly loaded chains

Notes
• Range of sizes available
*images are for illustration purposes only*

See full description

Feature Attributes

Features:
100% Water resistant
Viscosity:
138
Operating Temperature Range:
-60 to 260 °C
Standards Met:
Water spray B-117-73 pass
For Use On:
Chains
Series:
FS LUBE FLOW PTFE
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome