Foodlube Autolube - Complete Unit 120ml

Order Code: ZT3307851S

£199.99 Inc VAT (20%)


Description

A bearing grease designed for the effective lubrication and protection of all types of ball, roller and plain bearings operating under high loads in the food and other clean industries. NSF H1 registered.

Features and Benefits
•A broad temperature resistance, spanning from -30°C to +180°C
•Outstanding EP performance, evidenced by a 4-ball weld load of 315 kg
•Resistance to water wash-off and provides exceptional corrosion protection

Typical application
The automatic lubrication of machinery and equipment in various industrial settings, particularly where precise and controlled lubrication is required

See full description
Specifications for Foodlube Autolube - Complete Unit 120ml
  • Size
    120ml
  • MFR Part No.
    15224
  • Container Type
    Cartridge
  • Product Type
    Automatic Lubricant
  • Series
    Foodlube
  • Form
    Fluid
  • Operating Temperature Range
    30 to 180�C
  • For Use On
    Pharmaceutical
    Food Equipment
  • Colour
    White
  • Standards Met
    NSF H1 registered - 141084
  • Food Safe
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome