Foodlube Chain Lubricant 5LTR

Order Code: ZT3307839S

£299.99 Inc VAT (20%)


Description

Chain and conveyor lubricant for use with systems fitted with automatic lubrication systems, can also be manually applied if preferred. Temperature range -30C to 150C. NSF H1 registered.
Features and benefits
•Outstanding penetration and load-carrying capabilities, ensuring thorough lubrication and protection of internal components such as rollers, links, and pins.
•Highly resilient to water wash-off and provides exceptional corrosion protection
•Excellent oxidation stability, it allows for extended re lubrication intervals and a decrease in lubricant consumption

Typical application
The lubrication and protection of various types of chains and conveyors in industries such as food processing, pharmaceuticals, and other clean environments.

See full description
Specifications for Foodlube Chain Lubricant 5LTR
  • Product Type
    Chain Lubricant
  • Container Type
    Jerry
  • Type
    Lubricant
  • Size
    5L
  • Form
    Lubricant
  • Series
    Foodlube
  • MFR Part No.
    15506
  • Standards Met
    NSF H1 registered - 122069
  • For Use On
    Conveyors
    Rollers
    Chains
  • Food Safe
    Yes
  • Operating Temperature Range
    20 to 150�C
  • Colour
    Yellow