Foodlube Chain Spray 400ml

Order Code: ZT1048019P

£45.99 Inc VAT (20%)


Description

FOODLUBE products offer essential solutions for various industrial needs: FOODLUBE Chain Spray penetrates deeply, prolonging chain life with an adhesive film that resists drips and wash-off. Dismantling Spray swiftly frees seized components while providing short-term corrosion protection. Multi-Paste Spray prevents galling and seizure, ideal for stainless steel, with DETEX technology to mitigate plastic contamination risks. Heavy Duty Grease ensures long-term corrosion protection for all metal parts, withstanding aggressive cleaning and operating temperatures from -40°C to +110°C. These products cater to chains, conveyors, fasteners, and equipment in food, pharmaceutical, and other clean environments, enhancing durability and operational efficiency.

Features and Benefits
• Provides effective lubrication, corrosion protection, and contamination prevention in food, pharmaceutical, and clean environments
• Deep penetration reduces wear and extends equipment life
• Leaves an adhesive lubricating film to prevent drips and fling-off
• Resistant to water wash-off, ensuring maximum corrosion protection
• Anti-oxidant package extends lubricant life and reduces re-lubrication frequency
• DETEX metal detectable cap and actuator reduce plastic contamination risks
• Excellent penetration of rust, scale, grease, and dirt

See full description
Specifications for Foodlube Chain Spray 400ml
  • For Use On
    Chains
  • Container Type
    Aerosol
  • Size
    400ml
  • Features
    Resists water wash off
    Contains only FDA listed ingredients
    Corrosion protection
  • Operating Temperature Range
    -30 to 150°C
  • MFR Part No.
    15610
  • Series
    Foodlube
  • Product Type
    Chain/Drive/Rope Lubricant
  • Form
    Spray
  • Colour
    Yellow
  • Standards Met
    NSF H1 registered - 122878
  • Food Safe
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome