Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Fluids & Lubricants
Greases, Lubricants & Oils
Lubricants
Foodlube Multi-lube Fluid 500ml
By Rocol
Order Code:
ZT5135146S
£49.99
Inc VAT (20%)
1
Add to basket
Order by 12pm,
get it
Tomorrow
In Stock
GBP
49.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/lubricants/foodlube-multi-lube-fluid-500ml/p/ZT5135146S
Add to quotation
Schedule an order and save 5%
View all Lubricants
Description unavailable
Specifications
Specifications for Foodlube Multi-lube Fluid 500ml
For Use On
Slides
Container Type
Bottle
Food Safe
Food Safe
Product Type
Penetrate Fluid
Operating Temperature Range
50 to 180�C
Type
Lubricant
Size
500ml
Series
Foodlube
MFR Part No.
15120
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome