Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Fluids & Lubricants
Greases, Lubricants & Oils
Lubricants
FOODLUBE MultiPaste 85g Tube
By Rocol
Order Code:
ZT1290625P
£27.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
27.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/lubricants/foodlube-multipaste-85g-tube/p/ZT1290625P
Add to quotation
Schedule an order and save 5%
View all Lubricants
Description
1 x ROCOL FOODLUBEreg; MultiPaste 85g
Specifications
Specifications for FOODLUBE MultiPaste 85g Tube
Type
Paste
Size
85g
Product Type
Anti-Seize Lubricant
Food Safe
Food Safe
For Use On
Food Equipment
Threads
Series
Foodlube
Container Type
Tin
Operating Temperature Range
30 to 450°C
MFR Part No.
15750
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome