FOODLUBE MultiPaste Spray 400ml ROC15751

Order Code: ZT1463589S

£37.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

ROCOL FOODLUBE MultiPaste Spray is a white, non-toxic lubricating spray that applies an anti-seize paste, ideal for use in food, pharmaceutical and other clean environments. Applications include the assembly and lubrication of threads, bushes, slides, small open gears and fasteners. Prevents galling, pick-up and seizure. It is also suitable for use as a food-grade drilling, tapping and cutting lubricant particularly when maintece has to be carried out in the process area. Ideal for use on stainless steel. Extremely tenacious, resists water wash out. Utilises DETEX technology, x-ray and metal detectable plastic aerosol caps and actuators reduces risk of plastic contamination. NSF H1 registered, ISO 21469, Halal and Kosher certified. Specification Temperature Range -30&ordmC to +450&ordmC

See full description
Specifications for FOODLUBE MultiPaste Spray 400ml ROC15751
  • Size
    400ml
  • Features
    Spray
  • MFR Part No.
    ROC15751
  • Type
    Spray
  • Lubricant Type
    Spray

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome