0
1

Foodlube Spray 300ml

Order Code: ZT3294642S

£36.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£36.990%
5 - 9£35.145%
10 +£33.2910%


Description

High performance versatile lubricant spray for all round light to medium lubrication of most moving parts including small bearings and slides. Temperature range - 10C to 100C. NSF H1 registered.

Specifications for Foodlube Spray 300ml
  • MFR Part No.
    15710
  • For Use On
    Bearings
    Slides
  • Operating Temperature Range
    10 to 100°C
  • Product Type
    Food Lube Spray
  • Type
    Lubricant
  • Size
    300ml
  • Container Type
    Aerosol
  • Form
    Spray
  • Food Safe
    Yes
  • Series
    Food Lube
  • Standards Met
    NSF H1 registered - 121616
  • Colour
    Yellow