Foodlube Sugar Dissolving Fluid 5LTR

Order Code: ZT3958900S

£119.99 Inc VAT (20%)


Description

Rapidly dissolves all sugars and fondants from all surfaces leaving a light lubricating, protective film.

FEATURES AND BENEFITS:
Rapid penetrating action.
Protects against corrosion.
Available in bulk and easy to apply trigger spray.
Temperature range +5ºC to +95ºC.
ISO 21469 Certified.

See full description
Specifications for Foodlube Sugar Dissolving Fluid 5LTR
  • Operating Temperature Range
    5 to 95°C
  • Container Type
    Bottle
  • Size
    5L
  • Product Type
    Sugar Dissolving Fluid
  • Series
    Foodlube
  • For Use On
    Food
    Clean Environments
    Pharmaceutical
  • Type
    Lubricant
  • MFR Part No.
    15116
  • Food Safe
    Food Safe

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome