Foodlube Universal 2 Grease 18KG

Order Code: ZT3294467S

£1,499.99 Inc VAT (20%)


Description

A white non-toxic bearing grease designed for lubrication and protection of all types of ball, roller and plain bearings operating in the food and other clean industries. Suitable for operating at low or high temperatures, high loads and those which require high water resistance.
Features and Benefits
•Significantly extends bearing life
•Superior load and wear properties
•Highly resistant to water washout
•Excellent corrosion protection

Typical application
The lubrication of bearings, slides, and bushes in environments where high-performance, multi-purpose, food-grade lubrication is needed.

See full description
Specifications for Foodlube Universal 2 Grease 18KG
  • Food Safe
    Yes
  • Product Type
    Multi-Purpose Oil
  • Size
    18kg
  • Container Type
    Tub
  • Standards Met
    NSF H1 Registered
  • Base Oil
    Mineral
  • Series
    FOODLUBE UNIVERSAL 2
  • MFR Part No.
    15234
  • Operating Temperature Range
    50 to 160�C
  • For Use On
    Bearings
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome