0
1

Foodlube WD Spray 300ML

Order Code: ZT1037178X

£27.99 Inc VAT (20%)


Description

Food grade WD spray. Clean, non-toxic water displacing spray.

Features and Benefits
• Clean and non-toxic for safe use
• PTFE fortified
• Silicone free formulation
• Excellent anti-wear and lubricating properties for prolonged tool lifespan
• Superior penetrating and cleaning performance
• DETEX technology reduces risk of plastic contamination
• Outstanding corrosion protection
• Temperature range : -50oC to +120oC

Standards
• NSF H1 Registered
• ISO 21469 Certified

See full description
Specifications for Foodlube WD Spray 300ML
  • Operating Temperature Range
    -50 to 120°C
  • Container Type
    Aerosol
  • Size
    300ml
  • Features
    Excellent Anti-Wear and Lubricating Properties
    Superior Penetrating and Cleaning Performance
    Detex Technology-X-Ray and Metal Detectable Plastic Aerosol Caps and Actuators Reduces Risk of Plastic Contamination
    PTFE Fortified
    Silicone Free Formulation
    Clean and Non-Toxic
    Outstanding Corrosion Protection
  • MFR Part No.
    15010
  • For Use On
    Food Equipment
  • Product Type
    Multi-Purpose Lubricant
  • Type
    Lubricant
  • Series
    Foodlube
  • Form
    Spray
  • Food Safe
    Yes
  • Colour
    Colourless
  • Standards Met
    NSF H1 registered - 136265

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome