Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Fluids & Lubricants
Greases, Lubricants & Oils
Lubricants
Fuchs Gleitmo 900 Bonding Lubricant Spray 400ml
By Autosol
Order Code:
ZT1036753P
£22.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
22.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/lubricants/fuchs-gleitmo-900-bonding-lubricant-spray-400ml/p/ZT1036753P
Add to quotation
Schedule an order and save 5%
View all Lubricants
Description unavailable
Specifications
Specifications for Fuchs Gleitmo 900 Bonding Lubricant Spray 400ml
Size
400ml
Features
Low constant friction
Resists highest loads
Avoids stick-slip
MFR Part No.
600001735
Container Type
Aerosol
For Use On
Metal
Machinery
Automotive
Operating Temperature Range
-180 to 400°C
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome