0
1

Galva Shine, Aesthetic Galvanised Coating Aerosol, 400ML

Order Code: ZT1036501X

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 +£11.395%


Description

Ambersil Galva Shine produces an exceptional shine and the aspect is identical to that achieved by the process of Hot Dip galvanizing. A single component, coating with the lustre look of freshly galvanized articles, Ambersil Galva Shine forms a flexible protective film. Ambersil Galva Shine gives a durable, long term, bright and glossy aspect.

Features:
Excellent touch-up for pieces coming straight out of Hot Dip
Galvanizing.
Provides a closed durable film.
Unique combination of flexibility and hardness.
Adheres extremely well to galvanized surfaces.
Combines the fresh galvanized look with the convenience of an aerosol application.
Totally lead and chromate free.
No chlorinated solvents.

See full description
Specifications for Galva Shine, Aesthetic Galvanised Coating Aerosol, 400ML
  • Coverage per Container
    up to 1.2
  • Product Type
    Paint
  • MFR Part No.
    30293
  • For Use On
    Metal
  • Supplier Colour
    Galva Shine
  • Size
    400ml
  • Colour
    Grey
  • Drying Time
    Touch dry in less than 5 mins
  • Container Type
    Aerosol
  • Finish
    Metallic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome