Graphit 33 Electrically Conductive Coating 15 Litres

Order Code: ZT3448272S

£699.99 Inc VAT (20%)


Description

Graphit 33 electrically conductive coating is a blend of electrically conductive graphite powder and a thermoplastic binder. A thin application transforms a non-conductive surface in a conductive surface to allow the flow of electrical current to connect circuits and power electronic devices.

Features and Benefits
• High contents of pure, fine graphite powder provides good electrical conductivity
• Has excellent gliding and release properties
• Provides good adhesion to a wide range of materials, including wood, metal, glass and plastics
• The coating's electroconductive properties can be improved by polishing or baking at 90°C (for one hour)

Typical Applications
• Conductive coatings for permanent and safe diverting of electrostatic discharges (ESD)
• Sliding coating for permanent, temperature-resistant dry sliding coating
• High-temperature release agent for high-voltage contacts and moulds used for sintering abrasive agents in abrasive discs

Standards
• ISO 9001:2015

Warnings
• Graphit 33 must be heated before use in vaccum equipment
• Flammable - remove all sources of ignition and ensure there is good ventilation when in use

See full description
Specifications for Graphit 33 Electrically Conductive Coating 15 Litres
  • Type
    Coating
  • Size
    15L
  • Operating Temperature Range
    250 to 300°C
  • Container Type
    Drum
  • MFR Part No.
    1035418
  • Standards Met
    ISO 9001, 2015
  • Product Type
    Electrical Conductive Coating
  • Form
    Coating
  • For Use On
    Electrical
  • Series
    GRAPHIT 33
  • Colour
    Black
  • Food Safe
    No