Grease XHP 222 12X0.39Kg EU-Ml-CU B2B

Order Code: ZT2814596S

£79.99 Inc VAT (20%)


Description

Mobilgrease XHP™ 220 greases are extended service lithium complex greases intended for a wide variety of applications and severe operating conditions. These greases were designed to outperform conventional products by applying cutting edge, proprietary, lithium complex manufacturing technology. They are formulated to provide excellent high temperature performance with superb adhesion, structural stability and resistance to water contamination. These greases have a high level of chemical stability and offer excellent protection against rust and corrosion. These greases feature high dropping points and maximum recommended operating temperature of 140º C (284°F). Mobilgrease XHP 220 greases are available in NLGI grades 00, 0, 1, 2 and 3 with an ISO VG 220 base oil viscosity.

Mobilgrease XHP 220 greases are designed for a wide range of applications including the industrial, automotive, construction and marine sectors. Their performance features make them ideal choices for operating conditions including high temperature, water contamination, shock loading and extended re-lubrication operations. Mobilgrease XHP 222 Special is an extreme pressure grease fortified with 0.75% molybdenum disulfide that provides protection from wear under conditions pivoting and other conditions that lead to loss of oil film.

Features and Benefits
Mobilgrease XHP 220 greases are leading members of the Mobilgrease brand of products, which have gained a reputation for innovation and performance excellence. Mobilgrease XHP 220 greases are high performance products designed by our formulation technologists and backed by our world-wide technical support staff.

A key factor in the excellent adhesion and cohesion properties and high drop point of Mobilgrease XHP 220 greases is the proprietary manufacturing technology developed at our research facilities and adopted by our modern manufacturing facilities. These products use specially selected additives to provide excellent oxidation stability, rust and corrosion control, resistance to water contamination as well as anti-wear and EP protection. Mobilgrease XHP 220 Series products offer the following features and potential benefits:

See full description
Specifications for Grease XHP 222 12X0.39Kg EU-Ml-CU B2B
  • Product Type
    Grease
  • Type
    Lithium complex grease
  • Applications
    Automotive
    Industrial

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome