GT85 Multi-purpose PTFE Spray 400ml W/D44875

Order Code: ZT1296174P

£5.69 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.690%
5 - 9£5.415%
10 +£5.1210%


Description

GT85 Spray is the best kept secret for cleaning, lubing and protecting. It is endorsed and used by cyclists, DIYers, tradespeople and mechanics. With its professional strength and water displacing properties, you can expect long-lasting lubrication and a protective shine that leaves a great overall finish. Suitable for: - Lubricating, cleaning and maintaining all types of bicycles, motorcycles, engines, car parts, tools and heavy-duty machinery - Bring the shine back to metal, chrome and plastic surfaces - Protect surfaces against dirt, moisture, rust and corrosion - Loosen stuck parts

See full description
Specifications for GT85 Multi-purpose PTFE Spray 400ml W/D44875
  • Size
    400ml
  • Type
    PTFE
  • Lubricant Type
    PTFE