0
1

GT85 Original Multi-Purpose Lubricant 400+60ml(Pack of 12)

Order Code: ZT2602408S

£47.99 Inc VAT (20%)


Description

GT85 Original Lubricates every metal and composite part with long-lasting protective coating

Achieve long-lasting lubrication with GT85 Original Multi-Purpose Lubricant ideal for use on bike chains, cables, levers, gears and more. It is recommended and used by elite cyclists. Its formula is non-sticky and contains a long-lasting, protective coat. A light overall spray will seal out dirt and dust and moisture.

A case of 12 cans with 460ml of GT85.

Top Features and Benefits:

Pack Qty: 12 x 400+60ml cans
Lubricates metal and composite parts, leaves a long-lasting protective coat.
Cleans and removes mud oil and dirt.
Protects surfaces from water, rust and dirt.
Prevents rust and corrosion.
Loosens stuck bolts and joints.
Brings the shine back to surfaces.
Puts an end to squeaks.
Distinctive lavender smell.
Drives out moisture from electrical systems.
Water displacing properties flush dirt away with ease.
Use on cables, levers, shocks, derailleurs, cassettes, chains and carbon fibre frames too.

See full description
Specifications for GT85 Original Multi-Purpose Lubricant 400+60ml(Pack of 12)
  • Product Type
    Multi-Purpose Lubricant
  • Container Type
    Can
  • Capacity
    12