High Performance Lubricant with PTFE 400ml

Order Code: ZT4956926S

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.514%
10 - 19£11.038%
20 +£10.5512%

Currently unavailable

Description

3-IN-ONE High Performance Lubricant with PTFE 400ml The advanced PTFE synthetic fluoropolymer formula that makes up 3-IN-ONE High-Performance Spray with PTFE provides outstanding lubrication and corrosion protection under extreme temperature, pressure and motion It may be used on axles, bushings, cables, snow blowers, lawnmowers and garage door tracks Also great for sporting equipment, such as fishing gear, firearms and bicycles

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for High Performance Lubricant with PTFE 400ml
  • Volume
    400ml
  • Container Type
    Spray