High Temperature Spray 12 x 600Ml

Order Code: ZT2813757S

£229.99 Inc VAT (20%)


Description

Mobil High Temperature Spray 600ml is a high-performance synthetic oil aerosol that provides exceptional resistance to high temperatures. It is ideal for lubricating chains, gears, and other moving parts that are exposed to high heat. The spray is made from a synthetic base oil with special additives that provide excellent lubrication and protection against wear and tear. It is also water-repellent, so it can be used in wet or humid environments.

Features:

Exceptional resistance to high temperatures
Excellent lubrication and protection against wear and tear
Water-repellent
Easy to use
Benefits:

Prolongs the life of moving parts
Reduces friction and wear
Improves performance
Protects against rust and corrosion
Applications:

Chains
Gears
Other moving parts that are exposed to high heat
How to use:

Shake the can well.
Hold the can upright and point the nozzle at the area to be lubricated.
Spray a thin, even coat of lubricant.
Allow the lubricant to dry completely before operating the equipment.
Warnings:

Keep out of reach of children.
Do not use near heat or open flames.
Do not breathe vapors.
Use only in well-ventilated areas.
Storage:

Store in a cool, dry place.
Keep out of direct sunlight.
Product Specifications:

Product Name: Mobil High Temperature Spray 600ml
Product Type: Synthetic oil aerosol
Net Weight: 600ml
Color: Clear yellow
Propellant Gas: BP / HFO 1234ze
Temperature Range: -40°C to +280°C
Shelf Life: 5 years

See full description
Specifications for High Temperature Spray 12 x 600Ml
  • Container Type
    Aerosol
  • Product Type
    High Temperature Spray
  • Colour
    Clear Yellow
  • Applications
    Chains

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome