0
1

K33 Maintance Spray 480ml

Order Code: ZT1095689S

£2.39 Inc VAT (20%)
£2.6911% off


Description

K033 Maintenance Spray from Selden is a blend of penetrating solvents, water dispersing agents and corrosion inhibitors. It instantly displaces all water from damp or wet components and prevents moisture traps by penetrating deeply, leaving behind a protective film to waterproof and guard against corrosion.
Providing ample Lubrication it aids and increases efficiency of working parts it can also be used as a pre-spray to electrical connections, preventing short circuiting due to water.

Features and Benefits
• Displaces all water from damp or wet components in an instant
• Helps prevent moisture traps by penetrating deep into components
• Waterproofs thanks to leaving behind a protective film
• Lubricates and increases efficiency of working parts
• Prevent short circuiting by pre-spraying electrical connections
• Prevents and helps to free seized threads and bearings
• Cleans/protects components against further corrosion

Typical Applications
• Maintenance
• Engineering
• Automotive

Notes
• 480ml can

Warning
• Flammable Aerosol

See full description
Specifications for K33 Maintance Spray 480ml
  • Container Type
    Aerosol
  • For Use On
    Threads
    Bearings
  • MFR Part No.
    K033-480ML
  • Size
    480ml
  • Features
    Waterproof
  • Type
    Lubricant
  • Product Type
    Multi-Purpose Lubricant
  • Form
    Spray
  • Food Safe
    No
  • Colour
    Amber
  • Series
    K33

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome