LUB-M-284ML Hellerine M Lubricant 284ML

Order Code: ZT1194591X

£12.99 Inc VAT (20%)


Description

Recommended when fitting sleeves with the 'SS' and 147-754 tools. It is a non-conductor and can be used with all types of rubber and PVC parts. Supplied in a 10oz (284ml) bottle.

Specifications for LUB-M-284ML Hellerine M Lubricant 284ML
  • Size
    284ml
  • Features
    Non-conductor
    Suitable for all types of rubber and PVC parts
  • MFR Part No.
    LUB-M-284ML
  • Container Type
    Bottle
  • For Use On
    Tubing
    Grommets
  • Series
    HELLERINE M
  • Product Type
    Sleeve Lubricant
  • Type
    Lubricant
  • Form
    Lubricant
  • Food Safe
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome