Lubricating Oil LO 100 FG 20 Litres

Order Code: ZT3448324S

£349.99 Inc VAT (20%)


Description

Multipurpose lubricating oil from Ambersil® is a semi-synthetic lubricating oil that is NSF H1 registered and designed for use where incidential food contact may occur. Formulated from highly refined medicinal oils with a blend of special additives, it has a range of uses, including hydraulic or compressor oil.

Features and Benefits
• High viscocity index (VI) for excellent lubrication properties
• Demonstrates excellent anti-corrosion properties
• Has a low pour point for easy handling
• Provides excellent material compatibility

Typical Applications
• Hydraulic oil
• Compressor oil
• General lubricating oil
• Anti-corrosion coating

Standards
• NSF Registered: Category H1 (No. 143788)
• Food Processing Safe®
• ISO 9001
• ISO 14001

See full description
Specifications for Lubricating Oil LO 100 FG 20 Litres
  • Container Type
    Container
  • Product Type
    Lubricant
  • MFR Part No.
    1031274
  • Type
    Lubricant
  • Size
    20L
  • Base Oil
    Medicinal Oil
  • Food Safe
    Yes
  • Series
    LO � 100 FG
  • Viscosity Grade
    100
  • Colour
    Colourless
  • Operating Temperature Range
    18 to 215�C
  • For Use On
    Drinks Industry
    Food Industry

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome